Starter, Size 5, Full Voltage, 600VAC, 270A, 120VAC Coil, NEMA 4/4X

Item #: 603832
Cat #: 509-FCD-A2N
UPC: 662468991445
Sign In or Register to view pricing and more.
Starter, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay, NEMA 4/4X, Stainless Steel Enclosure

Overview

Starter, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay, NEMA 4/4X, Stainless Steel Enclosure
Also known as: 662468991445, 509-FCD-A2N

Specifications

Volts AC Control: 120
Phase: 3
Amps: 270
Poles: 3
Type: Starter, Full Voltage
Mounting: Surface
Size: 5
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Control: 120
Amps: 270
Type: Starter, Full Voltage
Size: 5
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)