Contactor, Lighting, 30A, 2P, NEMA 1 Enclosed, Electrically Held

Item #: 201836
Cat #: ECC03C1A2A
UPC: 782116153961
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, C30CN Lighting Contactor. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

Overview

30 Amp, 2-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, C30CN Lighting Contactor. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***
Also known as: 782116153961, ECC03C1A2A

Specifications

Volts AC Control: 120
Poles: 2
Type: Enclosed, Lighting Contactor
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 30
Volts AC Control: 120
Type: Enclosed, Lighting Contactor
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)