Lighting Contactor, Enclosed, 10P, NO, 115/120VAC Coil, NEMA 1

Item #: 712252
Cat #: WH-CR463LB0AJA10A0
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, Electrically Held, Enclosed, NEMA 1, Standard, 10 Pole, Normally Open, 115/120 Volt AC Coil

Overview

Lighting Contactor, Electrically Held, Enclosed, NEMA 1, Standard, 10 Pole, Normally Open, 115/120 Volt AC Coil
Also known as: WH-CR463LB0AJA10A0

Specifications

Horsepower: 1
Type: Enclosed, Lighting Contactor
Volts AC Control: 115/120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 10
Horsepower: 1
Volts AC Control: 115/120
IP/NEMA Rating: NEMA 1
Poles: 10
Type: Enclosed, Lighting Contactor
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)