Lighting Contactor, 4P, 30A, 230/240VAC Coil, Electronic, Open

Item #: 1375122
Cat #: CR463L40ASA
UPC: 783166625934
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, 4-Pole, 4 Normally Open Contacts, 30 Amp, 230/240 Volt AC Coil, Electronic, Open

Overview

Lighting Contactor, 4-Pole, 4 Normally Open Contacts, 30 Amp, 230/240 Volt AC Coil, Electronic, Open
Also known as: 783166625934, CR463L40ASA

Specifications

Volts AC Control: 230/240
Type: Contactor, Lighting
Family / Style: 463
Amps: 30
Poles: 4
Volts AC Control: 230/240
Family / Style: 463
Poles: 4
Type: Contactor, Lighting
Amps: 30

Customer Reviews

No reviews for this product
(0)