30A, 8P, Electrically Held, Lighting Contactor

Item #: 928441
Cat #: A16-80L-00-84
UPC: 662019423425
Sign In or Register to view pricing and more.
30 Amp, 8-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor. **Contactor IS Mounted on 6" of Din Rail**

Overview

30 Amp, 8-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor. **Contactor IS Mounted on 6" of Din Rail**
A16 8-pole contactors are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...) and generally for controlling power circuits up to 690 V AC and 440 V DC. The contactors can also be used for many other applications such lighting... The A... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 4 N.O. main poles, front and side-mounted add-on auxiliary contact blocks - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available.
Also known as: 662019423425, A16-80L-00-84, lighting contactor

Specifications

Volts AC Control: 120
Poles: 8
Type: Lighting Contactor, IEC, Lighting
Amps: 30
Volts AC Control: 120
Type: Lighting Contactor, IEC, Lighting
Poles: 8
Amps: 30

Customer Reviews

No reviews for this product
(0)