This product may not be available in all locations.
Contactor, Lighting, 60A, 600V, 120VAC Coil, 4P, Open
Item #:
330532
Cat #:
CR360L40402AAAZ
UPC:
783166557136
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open
Overview
Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open
Also known as: 783166557136, CR360L40402AAAZ
Specifications
Volts AC Control: | 120 |
Type: | Contactor, Lighting |
Poles: | 4 |
Volts AC: | 600 |
Family / Style: | CR360 |
Amps: | 60 |
Volts AC Control: | 120 |
Poles: | 4 |
Family / Style: | CR360 |
Type: | Contactor, Lighting |
Volts AC: | 600 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)