Lighting Contactor, Open, 20A, 4P, 110/120VAC 60Hz, Hold-In Contact Not Included

Item #: 76561
Cat #: 100L-C20ND4
UPC: 611320192001
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, Open, 20 Amp, 4 Poles, 110 Volt AC 50Hz / 120 Volt AC 60Hz, Hold-In Contact Not Included

Overview

Lighting Contactor, Open, 20 Amp, 4 Poles, 110 Volt AC 50Hz / 120 Volt AC 60Hz, Hold-In Contact Not Included
Our Bulletin 100L Lighting Contactors control a variety of lighting loads. Use them for all popular lighting loads and other non-motor applications including tungsten filament lighting loads, electric discharge (fluorescent) loads, electric furnaces, and electric water heaters. These contactors meet both CSA and UL requirements.
Also known as: 611320192001, 100L-C20ND4

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
Amps: 20
Poles: 4
Volts AC Control: 120
Amps: 20
Type: Contactor, Lighting
Poles: 4

Customer Reviews

No reviews for this product
(0)