This product may not be available in all locations.
30A, 12P, Electrically Held, Lighting Contactor
Item #:
1232291
Cat #:
A16-120L-00-84
UPC:
662019685175
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30 Amp, 12-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor.
Overview
30 Amp, 12-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor.
12 pole, 30 ballast amp, 30 incandescent amp, electrically held open type lighting contactor with 110V AC, 120V AC and 110V DC coil and no auxiliary contacts
Also known as: 662019685175, A16-120L-00-84
Specifications
Volts AC Control: | 120 |
Type: | Lighting Contactor, IEC, Lighting |
Amps: | 30 |
Poles: | 12 |
Volts AC Control: | 120 |
Amps: | 30 |
Type: | Lighting Contactor, IEC, Lighting |
Poles: | 12 |
Customer Reviews
No reviews for this product
(0)