AC LIGHTING

Item #: 107444
Cat #: 500LC-800A1
UPC: 662074255269
Sign In or Register to view pricing and more.
Documents & Guides
AB 500LC-800A1 AC LIGHTING

Overview

AB 500LC-800A1 AC LIGHTING
Also known as: 662074255269, 500LC-800A1

Specifications

Spaces: 42
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Main Lugs, Load Center
Volts AC: 600
Spaces: 42
Volts AC Control: 110/120
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Type: Main Lugs, Load Center

Customer Reviews

No reviews for this product
(0)