This product may not be available in all locations.
1
more
Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil
Item #:
656602
Cat #:
C30CNE40A0
UPC:
782116701858
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA, Mechanically Latched, Lighting Contactor, Open, 4 Normally Open Contacts, 30 Amp, C30 Series, 120 Volt AC Coil
Overview
NEMA, Mechanically Latched, Lighting Contactor, Open, 4 Normally Open Contacts, 30 Amp, C30 Series, 120 Volt AC Coil
Also known as: 782116701858, C30CNE40A0
Specifications
Volts AC Control: | 120 |
Mounting: | Panel |
Type: | 4NO, Lighting Contactor, Open |
Amps: | 30 |
Poles: | 4 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | 4NO, Lighting Contactor, Open |
Poles: | 4 |
Mounting: | Panel |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)