This product may not be available in all locations.
Nema Electrically Held Lighting Contactor- Open Type
Item #:
144212
Cat #:
CN35DN2AB
UPC:
782113780993
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
Overview
30 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113780993, CN35DN2AB
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Poles: | 2 |
Type: | NEMA, Contactor, Lighting Contactor |
Amps: | 30 |
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 30 |
Family / Style: | Freedom |
Type: | NEMA, Contactor, Lighting Contactor |
Customer Reviews
No reviews for this product
(0)