This product may not be available in all locations.
Lighting Contactor,Nema, Electrically Held, 100A, 120VAC Coil, 3P
Item #:
194852
Cat #:
CN35KN3A
UPC:
782113618937
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
100 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 782113618937, CN35KN3A
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Mounting: | Panel |
Poles: | 3 |
Type: | NEMA, Contactor, Lighting Contactor |
Amps: | 100 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Mounting: | Panel |
Type: | NEMA, Contactor, Lighting Contactor |
Volts AC: | 600 |
Family / Style: | Freedom |
Poles: | 3 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)