Contactor, Lighting, 30 Amp, 600VAC, 120VAC Coil, 2-Pole, 2 Normally Open Contacts

Item #: 24492
Cat #: 8903LO20V02
UPC: 785901851639
Sign In or Register to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, 2 Normally Open Contacts, Electrically Held

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, 2 Normally Open Contacts, Electrically Held
Also known as: 785901851639, 8903LO20V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 2
Type: Contactor, Lighting, Electrically Held
Family / Style: 8903
Mounting: Surface
Amps: 30
Volts AC: 600
Volts AC Control: 120
Poles: 2
Family / Style: 8903
Amps: 30
Phase: 3
Type: Contactor, Lighting, Electrically Held
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)