Busbar, 3-Phase Continuous Current, 54mm, 3 Connections

Item #: 248616
Cat #: 140M-C-W543N
UPC: 662074309948
Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 54 mm Spacing, 3 Connections

Overview

Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 54 mm Spacing, 3 Connections
Bulletin 140M motor protection circuit breakers and motor circuit protectors from Allen-Bradley® provide disconnecting means. Catalog item 140M-C-W543N from Rockwell Automation® is a compact busbar.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074309948, 140M-C-W543N

Specifications

Phase: 3
Poles: 3
Type: Busbar
Amps: 64
Family / Style: 140M
Phase: 3
Type: Busbar
Family / Style: 140M
Poles: 3
Amps: 64

Customer Reviews

No reviews for this product
(0)