Busbar, Compact, 4P, 3PH, 64A, 45mm Spacing, for 140U, Breaker

Item #: 531900
Cat #: 140U-D-W454
UPC: 885630141909
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Compact, 4-Pole, 3-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker

Overview

Busbar, Compact, 4-Pole, 3-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker
Also known as: 885630141909, 140U-D-W454

Specifications

Family / Style: 140U
Mounting: Device
Amps: 64
Poles: 4
Type: Compact Busbar
Family / Style: 140U
Amps: 64
Type: Compact Busbar
Mounting: Device
Poles: 4

Customer Reviews

No reviews for this product
(0)