Starter, Extension Shaft Support, for Lengths over 200mm, 9mm Width

Item #: 619792
Cat #: 140M-C-SHS
UPC: 885630408484
Sign In or Register to view pricing and more.
Documents & Guides
Manuel Starter, Extension Shaft Support, for Lengths over 200 mm, 9 mm Width

Overview

Manuel Starter, Extension Shaft Support, for Lengths over 200 mm, 9 mm Width
Also known as: 885630408484, 140M-C-SHS

Specifications

Mounting: Side
Length: 200 mm
Family / Style: 140M
Type: Extension Shaft Support
Width: 9 mm
Mounting: Side
Family / Style: 140M
Width: 9 mm
Length: 200 mm
Type: Extension Shaft Support

Customer Reviews

No reviews for this product
(0)