Combination Starter, 24VDC Electronic Coil, 1NO, 1NC, Auxiliary Contact

Item #: 814557
Cat #: 103S-ATEJ3-CB10C-TE
UPC: 887172791239
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Combination Starter, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 887172791239, 103S-ATEJ3-CB10C-TE

Specifications

Volts DC Control: 24
Poles: 3
Type: IEC, Combination Starter
Mounting: Surface
Amps: 9
Volts DC Control: 24
Type: IEC, Combination Starter
Amps: 9
Poles: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)