Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 17-23A

Item #: 122665
Cat #: GV2ME21
UPC: 785901212010
Sign In or Register to view pricing and more.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 17 - 23 Amp, Screw Clamp

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 17 - 23 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2ME controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons. The Class 10 ambient compensated thermal over current is adjustable from 17 ampere to 23 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901212010, GV2ME21

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Pushbutton, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 17 - 23
Poles: 3
Type: Manual Motor Starter, Pushbutton, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 17 - 23

Customer Reviews

No reviews for this product
(0)