Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 1-1.6A

Item #: 269279
Cat #: GV2P06
UPC: 785901832881
Sign In or Register to view pricing and more.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 1 - 1.6 Amp, Screw Clamp

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 1 - 1.6 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2P controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 1 ampere to 1.6 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901832881, GV2P06

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 1 - 1.600
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 1 - 1.600

Customer Reviews

No reviews for this product
(0)