Starter, Compact, 23A, 110/120VAC Coil, 2.5-4A, Breaker Range

Item #: 543236
Cat #: 190S-DND2-DB40C-KN
UPC: 612598416455
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Compact, 23 Amp, 110/120 Volt AC Coil, with 1 Normally Open, Side Mount Auxiliary Contact, 2.5 - 4 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed Auxiliary Contact on Breaker, Rotary Knob

Overview

Starter, Compact, 23 Amp, 110/120 Volt AC Coil, with 1 Normally Open, Side Mount Auxiliary Contact, 2.5 - 4 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed Auxiliary Contact on Breaker, Rotary Knob
Also known as: 612598416455, 190S-DND2-DB40C-KN

Specifications

Volts AC Control: 110/120
Poles: 3
Amps: 23
Mounting: DIN Rail
Type: Motor Controller, Combination Type
Volts AC: 600
Amps Range: 2.500 - 4
Volts AC Control: 110/120
Amps: 23
Type: Motor Controller, Combination Type
Amps Range: 2.500 - 4
Poles: 3
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)