Enclosure, Insulated, XTPB, Pushbutton, MMP

Item #: 163614
Cat #: XTPBXENASES65
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Emergency-Stop (E-Stop) Pushbutton Actuator, Red-Yellow and (2) Conduit Adapters for 1/2" NPT.

Overview

Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Emergency-Stop (E-Stop) Pushbutton Actuator, Red-Yellow and (2) Conduit Adapters for 1/2" NPT.
XT Manual Motor Protection Accessories - Insulated Enclosure, used with XTPB MMP only or with: XTPAXFA_, XTPBXFAEM20, XTPAXUVR_, XTPAXSR_,XTPAXCL, IP6
Also known as: XTPBXENASES65

Specifications

Type: Enclosure
Mounting: Surface
Color: Red/Yellow
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Type: Enclosure
Color: Red/Yellow
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13

Customer Reviews

No reviews for this product
(0)