Enclosure, TeSys GV2, Surface Mount, for TeSys GV2ME, IP55 Rated

Item #: 122442
Cat #: GV2MC02
UPC: 785901882770
Sign In or Register to view pricing and more.
Enclosure, TeSys GV2, Surface Mount, for TeSys GV2ME, IP55 Rated

Overview

Enclosure, TeSys GV2, Surface Mount, for TeSys GV2ME, IP55 Rated
TeSys enclosed starters, empty enclosure, for thermal magnetic circuit breakers GV2ME. Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom, sealable cover. Polycarbonate enclosure, double insulated with protective conductor, IP55 protection. To be equipped with a motor circuit breaker GV2ME, and start-emergency stop buttons GV2K (to be ordered separately). Possible mounting of 1 side auxiliary contact blocks GVAD, GVAM, GVAD on both sides of GV2ME (to be ordered separately). It conforms to IEC 60947-2 and IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Also known as: 785901882770, GV2MC02

Specifications

Type: Enclosure, Starter, Manual
Mounting: Surface
IP/NEMA Rating: IP55
Standards: California Proposition 65
Type: Enclosure, Starter, Manual
IP/NEMA Rating: IP55
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)