Breaker, Motor Protection, 10-16A, 5.5-7.5kW, 690VAC, 220VDC

Item #: 853579
Cat #: SFK0K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 - 16 Amp Thermal Tripping Current, 190 Amp Magnetic Tripping Current , 5.5 - 7.5 kW, 3-Phase, 690 Volt AC, 220 Volt DC

Overview

Breaker, Motor Protection, 10 - 16 Amp Thermal Tripping Current, 190 Amp Magnetic Tripping Current , 5.5 - 7.5 kW, 3-Phase, 690 Volt AC, 220 Volt DC
Also known as: SFK0K

Specifications

Type: Motor Protection, Breaker
Phase: 3
Volts AC: 690
Poles: 3
Class: 10
Mounting: DIN Rail
Amps: 190
Amps Range: 10 - 16
Type: Motor Protection, Breaker
Volts AC: 690
Class: 10
Amps: 190
Phase: 3
Poles: 3
Mounting: DIN Rail
Amps Range: 10 - 16

Customer Reviews

No reviews for this product
(0)