Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 0.63-1A

Item #: 54559
Cat #: GV2ME05
UPC: 785901211921
Sign In or Register to view pricing and more.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 0.63 - 1 Amp, Screw Clamp

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Push Buttons, 0.63 - 1 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2ME controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by push buttons. The Class 10 ambient compensated thermal over current is adjustable from 0.63 ampere to 1 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901211921, GV2ME05

Specifications

Poles: 3
Family / Style: GV2
Mounting: DIN Rail
Type: Manual Motor Starter, Pushbutton, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 0.630 - 1
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps Range: 0.630 - 1
Family / Style: GV2
Type: Manual Motor Starter, Pushbutton, Breaker
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)