PB Enclosure, 4X, 12 Hole

Item #: 13680
Cat #: E12PB
UPC: 783510580803
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Enclosure, 12 Holes, 30.5-mm, NEMA Type 4X, Dimensions: 11.75" x 8.5" x 3"

Overview

Pushbutton Enclosure, 12 Holes, 30.5-mm, NEMA Type 4X, Dimensions: 11.75" x 8.5" x 3"
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510580803, E12PB

Specifications

IP/NEMA Rating: IP66, NEMA 4
Type: Pushbutton Enclosure
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Type: Pushbutton Enclosure

Customer Reviews

No reviews for this product
(0)