Breaker, Motor Protection, 29A, C Frame, 3P, DIN Rail Mount

Item #: 248281
Cat #: 140M-C2E-C29
UPC: 885630063799
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 29 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 29 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC
Also known as: 885630063799, 140M-C2E-C29

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 29
Family / Style: 140M
Amps Range: 25 - 29
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 29
Amps Range: 25 - 29
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)