Motor Protection Breaker, Enclosed, 6.3-10A, NEMA 3/4/12-IP66, D Frame

Item #: 2729
Cat #: 140M-F-DC10X
UPC: 662074016426
Sign In or Register to view pricing and more.
Documents & Guides
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus6.3 - 10 Amp, Without Auxiliary and Trip Contacts

Overview

Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus6.3 - 10 Amp, Without Auxiliary and Trip Contacts
Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.
Also known as: 662074016426, 140M-F-DC10X

Specifications

Poles: 3
Amps: 10
Mounting: Surface
Size: A
Volts AC: 600
Family / Style: 140M
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Amps Range: 6.300 - 10
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Amps: 10
Size: A
Family / Style: 140M
Amps Range: 6.300 - 10

Customer Reviews

No reviews for this product
(0)