This product may not be available in all locations.
Motor Protection Breaker, Enclosed, 23-32A, NEMA 3/4/12-IP66, F Frame
Item #:
2650
Cat #:
140M-F-FC32X
UPC:
662074277445
Sign In or Register to view pricing and more.
Documents & Guides
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), F-Frame, High Break Plus, 23 - 32 Amp, Without Auxiliary and Trip Contacts
Overview
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), F-Frame, High Break Plus, 23 - 32 Amp, Without Auxiliary and Trip Contacts
Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.
Also known as: 662074277445, 140M-F-FC32X
Specifications
IP/NEMA Rating: | IP66 |
Amps: | 32 |
Family / Style: | 140M |
Size: | F Frame |
Amps Range: | 23 - 32 |
IP/NEMA Rating: | IP66 |
Family / Style: | 140M |
Amps Range: | 23 - 32 |
Amps: | 32 |
Size: | F Frame |
Customer Reviews
No reviews for this product
(0)