This product may not be available in all locations.
Breaker, Motor Protection, 45A, F Frame, 3P, High Magnetic
Item #:
76459
Cat #:
140M-F8E-C45
UPC:
662468964531
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 45 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Overview
Breaker, Motor Protection, 45 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-F8E-C45 from Rockwell Automation® is a motor protection circuit breaker. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468964531, 140M-F8E-C45
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Amps: | 45 |
Mounting: | DIN Rail |
Color: | Black |
Volts AC: | 600 |
Family / Style: | 140M |
Amps Range: | 32 - 45 |
Phase: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps Range: | 32 - 45 |
Poles: | 3 |
Amps: | 45 |
Color: | Black |
Family / Style: | 140M |
Customer Reviews
No reviews for this product
(0)