This product has been discontinued.
This product may not be available in all locations.
Breaker, Motor Protection, Rotary, 6A, 3P, 600VAC, 100kAIC
Item #:
362501
Cat #:
140U-D6D3-B60
UPC:
885630141664
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 6 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Overview
Breaker, Motor Protection, Rotary, 6 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-D6D3-B60 from Rockwell Automation® is a molded case circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630141664, 140U-D6D3-B60
Specifications
Amps: | 6 |
Poles: | 3 |
Family / Style: | 140U |
Type: | Manual Motor Protector, Rotary Type |
Mounting: | DIN Rail |
Volts AC: | 600 |
Interrupt Rating DC: | 100kA |
Amps: | 6 |
Family / Style: | 140U |
Mounting: | DIN Rail |
Interrupt Rating DC: | 100kA |
Poles: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)