Breaker, Motor Protection, Rotary, 20A, 3P, 600VAC, 100kAIC

Item #: 359370
Cat #: 140U-D6D3-C20
UPC: 885630141718
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 20 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 20 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-D6D3-C20 from Rockwell Automation® is a molded case circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630141718, 140U-D6D3-C20

Specifications

Poles: 3
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Interrupt Rating DC: 100kA
Poles: 3
Type: Manual Motor Protector, Rotary Type
Amps: 20
Interrupt Rating DC: 100kA
Family / Style: 140U
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)