This product may not be available in all locations.
Breaker, Motor Protection, Rotary, 30A, 3P, 600VAC, 100kAIC
Item #:
312605
Cat #:
140U-D6D3-C30
UPC:
885630141732
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 30 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Overview
Breaker, Motor Protection, Rotary, 30 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Our Bulletin 140U-D Molded Case Circuit Breakers are UL489 Listed for global applications. These circuit breakers, rated from 0.5...30 A, are current limiting and provide fixed short circuit and overcurrent protection. They offer high interrupting ratings for 2- and 3-pole devices.
Also known as: 885630141732, 140U-D6D3-C30
Specifications
Poles: | 3 |
Family / Style: | 140U |
Type: | Manual Motor Protector, Rotary Type |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Interrupt Rating DC: | 100kA |
Poles: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Amps: | 30 |
Interrupt Rating DC: | 100kA |
Family / Style: | 140U |
Mounting: | DIN Rail |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)