This product may not be available in all locations.
Manual Motor Protector, 10 Amp, XT Series , Rotary Style, Class 10
Item #:
557596
Cat #:
XTPR010BC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 6.3 - 10.0.
Overview
10 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 6.3 - 10.0.
XT Manual Motor Protector, 10A, 45 mm Frame size, Class 10 trip type, Rotary type
Also known as: XTPR010BC1
Specifications
Type: | Rotary, Manual Motor Protector, Rotary Type |
Phase: | 3 |
Mounting: | Panel |
Amps: | 10 |
Amps Range: | 6.300 - 10 |
Type: | Rotary, Manual Motor Protector, Rotary Type |
Mounting: | Panel |
Amps Range: | 6.300 - 10 |
Phase: | 3 |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)