This product may not be available in all locations.
Manual Motor Protector, 25 Amp, XT Series , Rotary Style, Class 10
Item #:
114274
Cat #:
XTPR025BC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20.0 - 25.0.
Overview
25 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20.0 - 25.0.
XT Manual Motor Protector, 25A, 45 mm Frame size, Class 10 trip type, Rotary type
Also known as: XTPR025BC1
Specifications
Type: | Rotary, Manual Motor Protector, Rotary Type |
Phase: | 3 |
Mounting: | Panel |
Amps: | 25 |
Amps Range: | 20 - 25 |
Type: | Rotary, Manual Motor Protector, Rotary Type |
Mounting: | Panel |
Amps Range: | 20 - 25 |
Phase: | 3 |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)