This product may not be available in all locations.
MSP,TYPE E,S0,CL10,1.1-1.6A,SCREW,+ADAPT
Item #:
325971
Cat #:
3RV1021-1AA10
UPC:
754554409184
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter protector MSP, IEC, SIRIUS Component in Group Installation ManualCombination Starter Starter with 3RV1928-1H adapter Type E Self-protected GroupTap Conductor Protector Trip Class 10, 1.1 - 1.6 Amps Frame Size S0 Screw Terminals UL File E47705 in Vol.7(1) Sec.9 (11)
Overview
Motor Starter protector MSP, IEC, SIRIUS Component in Group Installation ManualCombination Starter Starter with 3RV1928-1H adapter Type E Self-protected GroupTap Conductor Protector Trip Class 10, 1.1 - 1.6 Amps Frame Size S0 Screw Terminals UL File E47705 in Vol.7(1) Sec.9 (11)
Also known as: 754554409184, 3RV1021-1AA10
Specifications
Type: | Motor Controller, Rotary Style |
Type: | Motor Controller, Rotary Style |
Customer Reviews
No reviews for this product
(0)