This product may not be available in all locations.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 13-18A
Item #:
22517
Cat #:
GV2P20
UPC:
785901832959
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 13 - 18 Amp, Screw Clamp
Overview
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 13 - 18 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2P controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 13 ampere to 18 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901832959, GV2P20
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Manual Motor Starter, Breaker |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps Range: | 13 - 18 |
Poles: | 3 |
Type: | Manual Motor Starter, Breaker |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps Range: | 13 - 18 |
Customer Reviews
No reviews for this product
(0)