Manual Rotary Motor Controllers

769 Found
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 2.5-4A, 480VAC, C-Frame, Magnetic Trip

Item #: 1845224
CAT #: 140MT-C3E-B40
UPC: 191326561877
Sign In or Register to view pricing and more.
Allen-Bradley

Circuit Breaker, Motor Protection, C Frame, 4 - 6.3A, Trip Class 10, Standard Breaking Capacity

Item #: 1845225
CAT #: 140MT-C3E-B63
UPC: 191326561884
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 6.3-10A, 480VAC, C-Frame, Magnetic Trip

Item #: 1846065
CAT #: 140MT-C3E-C10
UPC: 191326561891
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1.6-2.5A, 480VAC, C-Frame, Magnetic Trip

Item #: 1851009
CAT #: 140MT-C3E-B25
UPC: 191326561860
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 10-16A, 480VAC, C-Frame, Magnetic Trip

Item #: 1845228
CAT #: 140MT-C3E-C16
UPC: 191326561907
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1-1.6A, 480VAC, C-Frame, Magnetic Trip

Item #: 1846067
CAT #: 140MT-C3E-B16
UPC: 191326561853
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 10-16A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Item #: 1854624
CAT #: 140MT-D9E-C16
UPC: 191326562157
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 14.5-20A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Item #: 1854575
CAT #: 140MT-D9E-C20
UPC: 191326562164
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, 45A, F Frame, 3P, High Magnetic

Item #: 76459
CAT #: 140M-F8E-C45
UPC: 662468964531
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 0.63 - 1 A, Std. Performance, Frame Size C

Item #: 1845249
CAT #: 140MT-C3E-B10
UPC: 191326561846
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 18 - 25 A, Std. Performance, Frame Size C

Item #: 1853624
CAT #: 140MT-C3E-C25
UPC: 191326561921
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, 32A, F Frame, 3P, High Magnetic

Item #: 77458
CAT #: 140M-F8E-C32
UPC: 662468964524
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 14.5 - 20 A, Std. Performance, Frame S

Item #: 1854573
CAT #: 140MT-C3E-C20
UPC: 191326561914
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 0.4 - 0.63 A, Std. Performance, Frame

Item #: 1854601
CAT #: 140MT-C3E-A63
UPC: 191326561839
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip, for C36 - C40, 2.5 - 4 A, High Perfor

Item #: 1855153
CAT #: 140MT-D9E-B40
UPC: 191326562126
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip, for C36 - C40, 6.3 - 10 A, High Perfo

Item #: 1852292
CAT #: 140MT-D9E-C10
UPC: 191326562140
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 2.5-4A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 2.5-4 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1845224
CAT #: 140MT-C3E-B40
UPC: 191326561877
Sign In or Register to view pricing and more.
Allen-Bradley

Circuit Breaker, Motor Protection, C Frame, 4 - 6.3A, Trip Class 10, Standard Breaking Capacity

Circuit Breaker, Motor Protection, C Frame, 4 - 6.3 Amp, Trip Class 10, Standard Breaking Capacity, Standard Magnetic Trip
Item #: 1845225
CAT #: 140MT-C3E-B63
UPC: 191326561884
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 6.3-10A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 6.3-10 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1846065
CAT #: 140MT-C3E-C10
UPC: 191326561891
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1.6-2.5A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 1.600 - 2.500 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1851009
CAT #: 140MT-C3E-B25
UPC: 191326561860
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 10-16A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 10 - 16 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1845228
CAT #: 140MT-C3E-C16
UPC: 191326561907
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, Rotary Style, 1-1.6A, 480VAC, C-Frame, Magnetic Trip

Breaker, Motor Protection, Rotary Style, 1-1.6 Amp, 480 Volt AC, C-Frame, Magnetic Trip
Item #: 1846067
CAT #: 140MT-C3E-B16
UPC: 191326561853
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 10-16A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Motor Protection Circuit Breaker, D Frame, 10 - 16 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)
Item #: 1854624
CAT #: 140MT-D9E-C16
UPC: 191326562157
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, D Frame, 14.5-20A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Motor Protection Circuit Breaker, D Frame, 14.5 - 20 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)
Item #: 1854575
CAT #: 140MT-D9E-C20
UPC: 191326562164
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, 45A, F Frame, 3P, High Magnetic

Breaker, Motor Protection, 45 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Item #: 76459
CAT #: 140M-F8E-C45
UPC: 662468964531
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 0.63 - 1 A, Std. Performance, Frame Size C

MPCB, Standard Magnetic Trip 0.63 - 1 Amp, Std. Performance, Frame Size C
Item #: 1845249
CAT #: 140MT-C3E-B10
UPC: 191326561846
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 18 - 25 A, Std. Performance, Frame Size C

MPCB, Standard Magnetic Trip 18 - 25 Amp, Std. Performance, Frame Size C
Item #: 1853624
CAT #: 140MT-C3E-C25
UPC: 191326561921
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, Motor Protection, 32A, F Frame, 3P, High Magnetic

Breaker, Motor Protection, 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Item #: 77458
CAT #: 140M-F8E-C32
UPC: 662468964524
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 14.5 - 20 A, Std. Performance, Frame S

MPCB, Standard Magnetic Trip 14.5 - 20 Amp, Std. Performance, Frame Size C
Item #: 1854573
CAT #: 140MT-C3E-C20
UPC: 191326561914
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip 0.4 - 0.63 A, Std. Performance, Frame

MPCB, Standard Magnetic Trip 0.4 - 0.63 A, Std. Performance, Frame Size C
Item #: 1854601
CAT #: 140MT-C3E-A63
UPC: 191326561839
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip, for C36 - C40, 2.5 - 4 A, High Perfor

MPCB, Standard Magnetic Trip, for C36 - C40, 2.5 - 4 A, High Performance, Frame Size D
Item #: 1855153
CAT #: 140MT-D9E-B40
UPC: 191326562126
Sign In or Register to view pricing and more.
Allen-Bradley

MPCB, Standard Magnetic Trip, for C36 - C40, 6.3 - 10 A, High Perfo

MPCB, Standard Magnetic Trip, for C36 - C40, 6.3 - 10 A, High Performance, Frame Size D
Item #: 1852292
CAT #: 140MT-D9E-C10
UPC: 191326562140
Sign In or Register to view pricing and more.
Page 1 of 49
769 Items found