Breaker, Motor Protection, Undervoltage Trip, Left Mount, 480VAC

Item #: 553716
Cat #: 140M-C-UCB
UPC: 611320044782
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Undervoltage Trip, Left Mount, 480 Volt AC, 60 Hertz, 415 Volt Ac, 50 Hertz, 140M-C, D, F

Overview

Breaker, Motor Protection, Undervoltage Trip, Left Mount, 480 Volt AC, 60 Hertz, 415 Volt Ac, 50 Hertz, 140M-C, D, F
Also known as: 611320044782, 140M-C-UCB

Specifications

Volts AC: 480
Volts AC Range: 480, 415
Mounting: Left
Poles: 1
Family / Style: 140M
Volts AC: 480
Mounting: Left
Family / Style: 140M
Volts AC Range: 480, 415
Poles: 1

Customer Reviews

No reviews for this product
(0)