Switch, Cam Action, Rotary, 40A, 600VAC, 10HP, Panel Mount

Item #: 697743
Cat #: KW32-908C1-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Cam Action, Rotary, 40 Amp, 600 Volt AC, 10 Horse Power, Panel Mount

Overview

Switch, Cam Action, Rotary, 40 Amp, 600 Volt AC, 10 Horse Power, Panel Mount
Also known as: KW32-908C1-1

Specifications

Type: Rotary, Switch, Cam Action
Mounting: Panel
Amps: 40
Volts AC: 600
Type: Rotary, Switch, Cam Action
Amps: 40
Mounting: Panel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)