This product may not be available in all locations.
Manual Starter, Switch, 3P, Size 1, Push Button, Type 7/9/3R
Item #:
177013
Cat #:
609-BHW
UPC:
662072116289
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 7/9/3R, Enclosure, 200 - 575 Volt AC
Overview
Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 7/9/3R, Enclosure, 200 - 575 Volt AC
Also known as: 662072116289, 609-BHW
Specifications
Phase: | 3 |
Type: | Manual Starter, Pushbutton |
Size: | 1 |
IP/NEMA Rating: | NEMA 3R, NEMA 7, NEMA 9 |
Phase: | 3 |
Size: | 1 |
Type: | Manual Starter, Pushbutton |
IP/NEMA Rating: | NEMA 3R, NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)