Manual Starter, Enclosed, Size 1, NEMA 3/3R/7CD, 3P
Item #:
261967
Cat #:
CSE040805SQD13
UPC:
888888801557
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, Enclosed, NEMA 3/3R/7CD, Size 1, 3 Pole, with Square D Interior
Overview
Manual Starter, Enclosed, NEMA 3/3R/7CD, Size 1, 3 Pole, with Square D Interior
Explosionproof, Dust-Ignitionproof, Waterproof. Supplied with Square D, manual motor starters using three overloads. Mating surfaces are precision milled to exceed explosionproof specifications. Covers secure with stainless steel (300 Series) hex head bolts. Bolt on mounting feet. Push buttons are positive operating and can be locked in the stop position
Also known as: 888888801557, CSE040805SQD13
Specifications
Poles: | 3 |
Horsepower: | 10, 7.500 |
Type: | Manual Starter, Enclosed |
Size: | 1 |
IP/NEMA Rating: | NEMA 3R, NEMA 3, NEMA 7 |
Poles: | 3 |
Type: | Manual Starter, Enclosed |
IP/NEMA Rating: | NEMA 3R, NEMA 3, NEMA 7 |
Horsepower: | 10, 7.500 |
Size: | 1 |
Customer Reviews
No reviews for this product
(0)