Manual Motor Switch 30A 600VAC, Standard Toggle, 3P, NEMA 1
Item #:
111564
Cat #:
N1303-DS
UPC:
078477374290
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt, Toggle 3-Pole AC Motor Starting Switch In Type 1 Metal Enclosure, Industrial Grade, Grounded To Enclosure, Back & Side Wired, Suitable as a Motor Disconnect - Gray.
Overview
30 Amp, 600 Volt, Toggle 3-Pole AC Motor Starting Switch In Type 1 Metal Enclosure, Industrial Grade, Grounded To Enclosure, Back & Side Wired, Suitable as a Motor Disconnect - Gray.
Powerswitch® Industrial Grade AC Manual Motor Controllers provide safe, reliable control of a variety of motor loads. Typical applications include manual ON/OFF switching control of conveyor systems, pumping machines, HVAC systems, air compressors and other heavy manufacturing equipment. These motor controllers are available for both single-phase and three-phase applications.
Also known as: 078477374290, N1303-DS
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Manual Starter, Enclosed, Toggle |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Phase: | 3 |
Type: | Manual Starter, Enclosed, Toggle |
Amps: | 30 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)