This product may not be available in all locations.
3
more
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 1, 277 Volt AC
Item #:
23389
Cat #:
2510FG1
UPC:
78590155393
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 1, 277 Volt AC, Thermal Melting Alloy Overload Required
Overview
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 1, 277 Volt AC, Thermal Melting Alloy Overload Required
Square D 2510F fractional motor manual starter provide overload protection and manual On Off control for small single phase AC motors. Open style starter fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Overload heater element is ordered separately to match motor data. Pilot light option is available. A variety of enclosures are available. Units are UL Listed and CSA Certified for global applications. This 1 pole nonreversing manual starter has a 16A current rating. Starter has a 1 HP rating at 115, 230, and 277 VAC. This NEMA 1 general purpose enclosure is a surface mounting enclosure. This manual starter is 4.25 inches tall, 2.44 inches wide and 2.75 inches deep. It weighs 0.79 lb. This device is without a pilot light indicator. Manual starter is UL listed and CSA certified.
Also known as: 78590155393, 2510FG1
Specifications
Type: | Toggle Switch, Manual Starter, Toggle |
Volts AC: | 277 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Poles: | 1 |
Amps: | 16 |
Standards: | California Proposition 65 |
Type: | Toggle Switch, Manual Starter, Toggle |
IP/NEMA Rating: | NEMA 1 |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts AC: | 277 |
Phase: | 1 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)