This product may not be available in all locations.
Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase
Item #:
418652
Cat #:
2510KGJ1
UPC:
785901486541
Sign In or Register to view pricing and more.
Documents & Guides
Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 1 jumbo enclosure *** Discontinued ***
Overview
Switch, manual, 30A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 1 jumbo enclosure *** Discontinued ***
2510K manual motor switches are Intended for industrial, commercial and residential applications. These switches are for applications where overload protection is not required or is provided separately. Manual motor switches provide manual On Off control of small motors. They are designed for single or three phase AC motors. This nonreversing manual switches is toggle operated. The maximum operational voltage is 600 VAC and 250 VDC. This two pole switch is rated for 2 HP at 115VAC, 2 HP at 230VAC, 3 HP at 460VAC, 3 HP at 600VAC single phase, 1 HP at 90 VDC, 2 HP at 115 VDC and 1.5 HP at 230 VDC and 30A continuous. The screw clamp terminals will accept 14 to 10 AWG copper wire. This switch has no pilot light indicator. This NEMA 1 oversized general purpose enclosure is a surface mounting enclosure. The enclosure has has a 0.5 and 0.75 knockout on the top and bottom. The enclosure is 4.25 inches tall, 2.88 inches wide and 2.75 inches deep. This device is UL Listed and CSA certified.
Also known as: 785901486541, 2510KGJ1
Specifications
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)