This product may not be available in all locations.
Power Base, TeSys Ultra, 12A, Screw Clamps Control
Item #:
29692
Cat #:
LUB12
UPC:
785901222248
Sign In or Register to view pricing and more.
Documents & Guides
Power Base, TeSys Ultra, 12 Amp, Screw Clamps Control
Overview
Power Base, TeSys Ultra, 12 Amp, Screw Clamps Control
TeSys U standard power base, 3 poles (3NO), 12A/690V, to be completed with a control unit LUC to form a TeSys U starter controller, for 3-phase motor applications up to 5.5kW@400V. Base composed of power contacts, control coil, rotary handle, with a modular design for additional modules to form a "all in one" starter controller with basic or advanced protection and control functions. It is equipped with a control terminal block, and blanking shutters covering the empty cavities. It provides a high breaking capacity Icu 50kA@400V, start-stop control guaranteed for 3600 cycles/hour. Very compact (45mm width), DIN-rail mounting and screw fixing, with a padlockable rotary handle. Certified when used in conjunction with a LUC control unit (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901222248, LUB12
Specifications
Phase: | 3 |
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 12 |
Type: | Power Base, Self Protected |
Volts AC: | 600 |
Phase: | 3 |
Mounting: | DIN Rail |
Type: | Power Base, Self Protected |
Poles: | 3 |
Amps: | 12 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)