Motor Starter Manual, Push Button, 600VAC, 7.5-10HP, Overload Block

Item #: 254851
Cat #: 2510MCR3
UPC: 785901800620
Sign In or Register to view pricing and more.
Motor Starter, Manual, Push Button, 600 Volt AC, 7.5 - 10 HP, NEMA 7/9, Requires Thermal Overloads, 3-Phase

Overview

Motor Starter, Manual, Push Button, 600 Volt AC, 7.5 - 10 HP, NEMA 7/9, Requires Thermal Overloads, 3-Phase
Also known as: 785901800620, 2510MCR3

Specifications

Phase: 3
Poles: 3
Horsepower: 10, 7.500
Type: Manual Starter, Pushbutton
Mounting: Surface
Amps: 27
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Phase: 3
Horsepower: 10, 7.500
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Type: Manual Starter, Pushbutton
Amps: 27
Material: Aluminum
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)