This product may not be available in all locations.
Switch, Manual Starter, Toggle Type, Open, No Enclosure, 2P
Item #:
73841
Cat #:
600-TOX5
UPC:
781180204913
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Manual Starter, 2-Pole, Open, No Enclosure, 1 Horse Power, 115 - 277 Volt AC
Overview
Switch, Manual Starter, 2-Pole, Open, No Enclosure, 1 Horse Power, 115 - 277 Volt AC
Our NEMA Manual Motor Starting Switches are designed for use on motor starting installation. The Bulletin 600 switches offer overload protection for small 1-phase AC/DC motors. The Bulletin 609 and 609U switches are designed for use on motor starter installations where remote push button control is not required. Bulletin 609U and 609TU switches provide full line voltage starting, thermal overload protection, and undervoltage protection.
Also known as: 781180204913, 600-TOX5
Specifications
Poles: | 2 |
Mounting: | Box |
Volts AC: | 277 |
Phase: | 1 |
Amps: | 15 |
Size: | 2 |
Poles: | 2 |
Volts AC: | 277 |
Amps: | 15 |
Mounting: | Box |
Phase: | 1 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)