This product may not be available in all locations.
1
more
Manual Motor Starter, Toggle Switch, 1PH, 1P, MS Series, Open
Item #:
780014
Cat #:
MST01DN1P
UPC:
786678623900
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
MS Series Toggle Operated Manual Motor Starter, Provides Manual Control and Overload Protection to Single-Phase Motors. Ideal For HVAC Applications, 1-Pole, Stainless Steel Flush Plate, with Pilot Light
Overview
MS Series Toggle Operated Manual Motor Starter, Provides Manual Control and Overload Protection to Single-Phase Motors. Ideal For HVAC Applications, 1-Pole, Stainless Steel Flush Plate, with Pilot Light
MS Series Starter Flush Plate, Stainless steel switch plate with pilot light, Single-pole
Also known as: 786678623900, MST01DN1P
Specifications
Type: | Manual Starter, Toggle |
Phase: | 1 |
Poles: | 1 |
Material: | Stainless Steel |
Type: | Manual Starter, Toggle |
Poles: | 1 |
Phase: | 1 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)