SW Toggle DP 20A 120/277V AutoGrd B&S GY

Item #: 596688
Cat #: AH1222GY
UPC: 032664734717
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Gray, Double-Pole, Dual-pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Gray, Double-Pole, Dual-pole, Brass, Polycarbonate
Also known as: 032664734717, AH1222GY

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Type: Industrial
Color: Gray
Amps: 20
Mounting: Flush, Wall
Poles: 2
Color: Gray
Material: Polycarbonate
Type: Industrial
Amps: 20

Customer Reviews

No reviews for this product
(0)