This product may not be available in all locations.
Manual Starter, 16A, 277VAC, 2P, Toggle Switch, Open, 3/4HP
Item #:
78658
Cat #:
CR101H
UPC:
783166267684
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, 16 Amp, 2-Pole, Open, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC
Overview
Manual Starter, 16 Amp, 2-Pole, Open, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC
Also known as: 783166267684, CR101H
Specifications
Poles: | 2 |
Type: | Manual Starter, Toggle |
Family / Style: | CR101 |
Mounting: | Box |
Volts AC: | 277 |
Amps: | 16 |
Horsepower: | 0.750 |
Poles: | 2 |
Family / Style: | CR101 |
Volts AC: | 277 |
Horsepower: | 0.750 |
Type: | Manual Starter, Toggle |
Mounting: | Box |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)